Beli timing belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsuboshi Timing Belt  Super Torque S5M 100 Type (Belt Timing)
    Mulai

    Rp199.900

    Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  2. Continental Timing Belt (Belt Timing)
    Mulai

    Rp869.900

    Continental Timing Belt (Belt Timing)
    Deskripsi:
    Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.
    atribut:
    • Tooth Location: One Side
  3. Mitsuboshi Timing Belt  Super Torque S3M Type (Chloroprene Rubber) Standard  Width 10 Mm (Belt Timing)
    Mulai

    Rp109.900

    Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)
    Deskripsi:
    Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
  4. Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)
    25%
    Mulai

    Rp329.900

    Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)
    Deskripsi:
    It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
  5. Mitsuboshi Timing Belt  Super Torque S5M 150 Type (Belt Timing)
    Mulai

    Rp299.900

    Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)
    Deskripsi:
    Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
  6. BANDO Timing Belt Trapezoidal (Belt Timing)
    Mulai

    Rp389.900

    BANDO Timing Belt Trapezoidal (Belt Timing)
    Deskripsi:
    XL series dust-free timing belts have a durable polyurethane construction that produces less dust than neoprene belts. They have trapezoidal teeth and are suitable for food processing applications requiring low to moderate amounts of torque. These timing belts should be paired with a compatible XL series pulley.
    atribut:
    • UNSPSC: 26111802
    • Application: Appliance and Office Machine
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): -22
    • Resistance Properties: Oil Resistant; Ozone Resistant
    • Belt Material: Polyurethane
    • Length Type: Closed Loop
    • Reinforcing Cord Material: Fiberglass
    • Tooth Location: One Side
    • Tooth Shape: Trapezoidal
  7. Mitsuboshi Timing Belt  Super Torque S3M 60 Type (Belt Timing)
    Mulai

    Rp85.900

    Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing)
    Deskripsi:
    Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
  8. Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)
    26%
    Mulai

    Rp279.900

    Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
  9. DAYTON HTD (Curvilinear) Timing Belt
    Mulai

    Rp749.900

    DAYTON HTD (Curvilinear) Timing Belt
    Deskripsi:
    HTD series timing belts are single-sided and work with matching series timing belt pulleys.
    atribut:
    • UNSPSC: 26111801
    • Standards: ARPM
    • Application: All General Industry
    • Country of Origin: Japan (subject to change)
    • Resistance Properties: Heat Resistant; Oil Resistant
    • Belt Material: Neoprene
    • Belt Series: HT
    • Belt Trade Size: HTD
    • Length Type: Closed Loop
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Reinforcing Cord Material: Fiberglass
    • Tooth Location: One Side
    • Tooth Shape: Curvilinear
  10. DAYTON Timing Belt (Belt Timing)
    Mulai

    Rp369.900

    DAYTON Timing Belt (Belt Timing)
    Deskripsi:
    XL series timing belts have trapezoidal teeth that deliver low to moderate amounts of torque. Integral fiberglass cords ensure dimensional stability and the neoprene backing is flexible and resistant to wear and heat. These timing belts should be paired with a compatible XL series pulley.
    atribut:
    • UNSPSC: 26111801
    • Belt Material: Neoprene
    • Tooth Location: One Side
  11. Mitsuboshi Timing Belt Xh Type Belt Width 200
    Mulai

    Rp3.599.900

    Mitsuboshi Timing Belt Xh Type Belt Width 200
    Deskripsi:
    Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.
    atribut:
    • Belt Nominal Width: 200
  12. Mitsuboshi Belting Timing Belt (Belt Timing)
    Mulai

    Rp51.900

    Mitsuboshi Belting Timing Belt (Belt Timing)
    Deskripsi:
    Can be widely used for general industry. The standard belt is conductive. (Electrical resistance value: 6 MΩ or less) In order to prevent the belt from shifting, the tension body uses S-twist and Z-twist alternately.
  13. Mitsuboshi Timing Belt Model Xl037 (Belt Timing)
    Mulai

    Rp139.900

    Mitsuboshi Timing Belt Model Xl037 (Belt Timing)
    Deskripsi:
    Synchronous transmission belt yang dapat mengatasi kekurangan rantai dan gir. Small pitch belt cocok untuk penggunaan yang presisi dan peralatan kantor. Dapat mencapai transmisi berkecepatan tinggi dengan efisiensi tinggi. Lebih tidak berisik dibandingkan dengan rantai dan girnya. Tidak memerlukan perawatan ekstra. Tipis, ringan, fleksibel dan ringkas. Belt standar dapat digunakan pada suhu -30°C sampai +90°C dan terdapat bagian yang konduktif.
  14. OPTIBELT ZR Performance Neoprene Timing Belts XXH 1000 Width Range 401-500
    Mulai

    Rp33.999.900

    OPTIBELT ZR Performance Neoprene Timing Belts XXH 1000 Width Range 401-500
    Deskripsi:
    Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
    atribut:
    • Pitch Length (inch): 100.0
    • Pitch Length (mm): 2540.0
    • Number of Teeth: 80
    • Sleeve width (mm): 540
  15. Mitsuboshi Timing Belt Xh Type Belt Width 300
    Mulai

    Rp5.099.900

    Mitsuboshi Timing Belt Xh Type Belt Width 300
    Deskripsi:
    Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.
    atribut:
    • Belt Nominal Width: 300
    • Belt Type: XH
    • Height: 11.15mm
    • Type: Timing Belt
    • Belt Material: Rubber
  16. BANDO Timing Belt  HTD (Curvilinear) (Belt Timing)
    Mulai

    Rp419.900

    BANDO Timing Belt HTD (Curvilinear) (Belt Timing)
    Deskripsi:
    HTD series timing belts are single-sided and work with matching series timing belt pulleys.
    atribut:
    • Application: High Horsepower Applications
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Belt Material: Neoprene
    • Length Type: Closed Loop
    • Belt Series: HT
    • Belt Trade Size: HTD
    • Reinforcing Cord Material: Fiberglass
    • Tooth Location: One Side
    • Tooth Shape: Curvilinear
  17. Mitsuboshi Timing Belt L100 (Belt Timing)
    Mulai

    Rp449.900

    Mitsuboshi Timing Belt L100 (Belt Timing)
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: L
    • Belt Nominal Width: 100
  18. Mitsuboshi Timing Belt Type L075 (Belt Timing)
    Mulai

    Rp339.900

    Mitsuboshi Timing Belt Type L075 (Belt Timing)
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: L
    • Type: Timing Belt
    • Belt Nominal Width: 75
    • Belt Material: Rubber
Daftar Harga timing belt Terbaru October 2026
Mitsuboshi Timing Belt Super Torque S5M 100 Type (Belt Timing)Rp199.900
Continental Timing Belt (Belt Timing)Rp869.900
Mitsuboshi Timing Belt Super Torque S3M Type (Chloroprene Rubber) Standard Width 10 Mm (Belt Timing)Rp109.900
Mitsuboshi Timing Belt Super Torque S8M 150 Type (Belt Timing)Rp329.900
Mitsuboshi Timing Belt Super Torque S5M 150 Type (Belt Timing)Rp299.900
BANDO Timing Belt Trapezoidal (Belt Timing)Rp389.900
Mitsuboshi Timing Belt Super Torque S3M 60 Type (Belt Timing)Rp85.900
Mitsuboshi Timing Belt L Type (Polyurethane) (Belt Timing)Rp279.900
DAYTON HTD (Curvilinear) Timing BeltRp749.900
DAYTON Timing Belt (Belt Timing)Rp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)